72 x 30-1/2 in. Freestanding Bathtub with Offset Drain in White and Black Clawfoot
Lena 72 x 30-1/2 in. Freestanding Bathtub with Offset Drain in White and Black Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- If drain is selected, the drain finish will match the feet.
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
Specifications
- Application:
- Residential
- Basin Depth:
- 18-1/2 in
- Basin Length:
- 51-3/16 in
- Basin Width:
- 17-11/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 54 gal
- Clawfoot Color Finish:
- Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Lena
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Offset
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 28-1/2 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 72 in
- Overall Width:
- 30-1/2 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 14 in
- Weight:
- 543 lb