One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Lentz One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lentz One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHK476208
  • Item #9436562
  • Manufacturer Part #476208
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
  • Brass constructed shower arm.
  • Optional pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
  • Single function shower head (full spray).
  • Metal handle.
  • Brass ball-joint.
  • Easy clean rubber nozzles.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Shape:
Round
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes