Single Handle Single Function Shower Faucet Set in Brushed Gold - Trim Only
Lentz Single Handle Single Function Shower Faucet Set in Brushed Gold - Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Handle in Brushed Gold
Part #SHLZPBKNOBBG
Signature Hardware 12 in Metal Shower Arm in Brushed Gold
Part #SHRSA120BG
Signature Hardware Single Function Showerhead in Brushed Gold
Part #SHRSB820RGBG
- Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
- Brass constructed shower arm.
- Optional pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
- Single function shower head (full spray).
- Metal handle.
- Brass ball-joint.
- Easy clean rubber nozzles.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Lentz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 80
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes