Two Handle Single Function Shower Faucet in Brushed Nickel Trim Only
Lentz Two Handle Single Function Shower Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHRSB820RGZBN
Signature Hardware Single Handle Diverter Valve Trim in Brushed Nickel
Part #SHLZ9005LHZBN
Signature Hardware Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Part #SHLZ8010LHZBN
Signature Hardware Knob Handle in Brushed Nickel
Part #SHLZTVKNOBZBN
Signature Hardware Handle in Brushed Nickel
Part #SHLZPBKNOBZBN
- Pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
- Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
- Diverter rough-in valve:Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.Ceramic cartridge.Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes.Brass valve body.
- Metal handle.
- Brass ball-joint.
- Single function shower head (full spray).
- Easy clean rubber nozzles.
- Brass constructed shower arm.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Valve Type:
- Diverter
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in, 3/4 in
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- Yes