Single Lever Handle Bathtub & Shower Faucet Trim in Brushed Nickel - 1/2 in. Valve Included
Lexia Single Lever Handle Bathtub & Shower Faucet Trim in Brushed Nickel - 1/2 in. Valve Included
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
- Included rough-in valve
- Pressure balance valve with integral stops
- Metal handle
- Adjustable temperature limit stop
- Ceramic disc valve cartridge
- Cast bronze valve body
- Back-to-back capability
- One-piece cartridge design for ease of maintenance
- Easy mounting brackets
- Quick remove plaster guard
Specifications
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing