72 in. Wall Mount Vanity

You last purchased this on
 
Signature Hardware

Mission 72 in. Wall Mount Vanity

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 72 in. Wall Mount Vanity

  • Fast #
  • Part #SH349901
  • Item #7925724
  • Manufacturer Part #SH349901
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mission
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Hardwood
NSF Certified:
No
Number of Drawers:
4
UL Listed:
No
Width:
72 in