30-1/8 x 18-1/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Mitzy 30-1/8 x 18-1/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Frequently Purchased Together
Product Details
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 30-1/8" x 18-1/8" x 10"
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Basin Depth:
- 9-1/8 in
- Basin Length:
- 27-1/4 in
- Basin Width:
- 15-1/8 in
- Collection:
- Mitzy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Height:
- 10 in
- Length:
- 30-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Type:
- S420787
- WaterSense Labeled:
- No
- Width:
- 18-1/8 in