2 in. Hand Forged Iron Shutter Dog in Black Powder Coat
Mr. Streeter 2 in. Hand Forged Iron Shutter Dog in Black Powder Coat
Frequently Purchased Together
Product Details
- Dimensions: 2" L x 5/8" W (front to back) x 8-3/4" H.
- 3/8" W x 4" H lag screw.
- Made of hand-forged iron.
- Shutter holdbacks are reversible.
Specifications
- Application:
- Residential
- Collection:
- Mr. Streeter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 5/8 in
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 2
- Size:
- 2 in x 5/8 in x 8-3/4 in
- WaterSense Labeled:
- No
- Window Hardware Type:
- Shutter Dogs