Vanity Sidesplash in Absolute Black
Narrow Vanity Sidesplash in Absolute Black
Frequently Purchased Together
Product Details
- Overall dimensions: 19" W x 4" H.
- Sidesplash is finished on front, top and both edges and can be installed on either the right or left side.
- Made from A-Grade granite.
- Stone is pre-sealed and polished to a smooth gloss.
- Each sidesplash is carved from a single piece of granite and will feature natural variations.
- To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
- Granite sidesplashes are made from A-Grade granite.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Narrow
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Granite
- NSF Certified:
- No
- Product Type:
- Sidesplash
- Thickness:
- 2 cm
- UL Listed:
- No
- Width:
- 19 in