11-1/2 in. Cast Iron Rubber Padded Door Stop in Glossy Black Powder Coat
Ornate 11-1/2 in. Cast Iron Rubber Padded Door Stop in Glossy Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy powder coat finish.
- Bottom of stopper is padded to help protect your floor.
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Glossy Black Powder Coat
- Depth:
- 2-3/4 in
- Door Stop Type:
- Floor Door Stop
- Height:
- 11-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Door Stop
- Size:
- 6-1/2 in x 11-1/2 in
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in