59-5/8 x 29-3/4 in. Rectangle Shower Base in White/Chrome

You last purchased this on
 
Signature Hardware

Palmhurst 59-5/8 x 29-3/4 in. Rectangle Shower Base in White/Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Palmhurst 59-5/8 x 29-3/4 in. Rectangle Shower Base in White/Chrome

  • Fast #
  • Part #SHK466865
  • Item #9374162
  • Manufacturer Part #466865
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured slip resistant surface
  • Integral tile flange
  • Tray is not reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Palmhurst
Color Finish Category:
Whites
Color Finish Name:
White/Chrome
Drain Location:
Right
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
Yes
Length:
59-5/8 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
Style:
Modern
UL Listed:
No
Width:
29-3/4 in
cUPC Certified:
Yes