Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel
Pasaia Three Handle Wall Mount Tub Filler with Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into 2 faucet holes with center-to-center measurement of 3-3/8"
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pasaia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection:
- FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 12-1/4 in
- Hose Length:
- 60 in
- Length:
- 10 in
- Number of Handles:
- Three Handle
- Showerhead Function:
- Single
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 8-1/8 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 12-3/4 in
- Width:
- 8-1/4 in