1-1/2 in. Brass Floor Mounted Door Stop in Antique Brass
Petite 1-1/2 in. Brass Floor Mounted Door Stop in Antique Brass
Frequently Purchased Together
Product Details
- 1-1/2" H.
- Base measures 5/8" diameter.
- Floor mount.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Petite
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter - Base:
- 5/8 in
- Door Stop Type:
- Floor Door Stop
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Stop
- Size:
- 1-1/2 in x 1-1/2 in
- WaterSense Labeled:
- No