Single Handle Thermostatic Valve Trim Set in Matte Black - 3/4 in. Valve Included
Rigi Single Handle Thermostatic Valve Trim Set in Matte Black - 3/4 in. Valve Included
Product Details
This product includes
Signature Hardware 1/2 in. NPT Thermostatic Valve
Part #SH6004
- Temperature outlet factory preset to 104°F
- Temperature can be easily adjusted up and down to user's comfort level
- Metal lever handles
- Wall thickness range: 1 in to 1-3/4 in
- Thermostatic technology keeps shower temperature within 1°C
- For proper installation, requires use of volume control valve and trim
- High temperature limit stop
- Scald guard protection
- Ceramic cartridge
- Bronze valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Rigi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in