63 x 28 in. Freestanding Bathtub with Offset Drain in White and Chrome Clawfoot
Rosalind 63 x 28 in. Freestanding Bathtub with Offset Drain in White and Chrome Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
Specifications
- Application:
- Residential
- Basin Depth:
- 15-1/2 in
- Basin Length:
- 38 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 36 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Rosalind
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 28-1/4 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Origin:
- Global
- Overall Length:
- 63 in
- Overall Width:
- 28 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 13 in
- Weight:
- 118 lb