Shutter Tieback in Black Powder Coat (Pack of 2)
Shutter Tieback in Black Powder Coat (Pack of 2)
Frequently Purchased Together
Product Details
- Dimensions: 1" L x 5/8" W (front to back) x 6-1/4" H.
- 3/8" W x 4" H lag screw.
- Made of hand-forged iron.
- Reversible design.
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Iron
- Package Quantity:
- Pack of 2
- Style:
- Rustic
- Width:
- 1 in
- Window Hardware Type:
- Shutter Tieback