Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
Signature Hardware

Steyn Single Handle Pull Down Kitchen Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Steyn Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #SH461641
  • Item #9354883
  • Manufacturer Part #461641
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual-function spray head with push-button control.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CEC Compliant:
For Sale in CA
Collection:
Steyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Height:
20-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Pre-Rinse
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
4-3/4 in
Spout Reach:
8 in
Supply Lines Included:
No
UL Listed:
No