19-1/4 x 19 in. Rectangular Wall Mount Bathroom Sink in White
Stoddert 19-1/4 x 19 in. Rectangular Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounting Hardware Included: Yes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 4 in
- Basin Length:
- 17-1/4 in
- Basin Width:
- 13-1/4 in
- CSA Certified:
- CSA B45.1-18
- Collection:
- Stoddert
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Height:
- 6-1/4 in
- Length:
- 19-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/4 in x 13-1/4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Width:
- 19 in