24 x 33 x 2-1/4 in. Rectangular Vanity Mirror in Light Walnut
Talyn 24 x 33 x 2-1/4 in. Rectangular Vanity Mirror in Light Walnut
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Talyn
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Walnut
- Depth:
- 2-1/4 in
- ETL Listed:
- No
- Height:
- 33 in
- Installation Type:
- Surface Mount
- Material:
- Mahogany
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 33 in x 2-1/4 in
- Style:
- Modern
- UL Listed:
- No
- Width:
- 24 in