Three Handle Lever Floor Mount Filler in Brushed Nickel
Telephone Three Handle Lever Floor Mount Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freestanding design requires only under-floor supports. 4" of total height is below floor.
- Heavy-duty, 3/4" ID, 1" OD brass pipe.
- 37-12" - Height to Control Valve: 32-1/2"
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Telephone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-3/4 in
- Faucet Center Size:
- 7 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 45-1/2 in
- Length:
- 14 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 30-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- WaterSense Labeled:
- No
- Width:
- 11-1/4 in