Window Cremone Bolt in Antique Iron
Temple Window Cremone Bolt in Antique Iron
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Temple
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron
- Depth:
- 2-1/4 in
- Hardware Included:
- Yes
- Height:
- 75-1/4 in
- Installation Type:
- Window Mount
- Material:
- Iron
- Size:
- 75-1/4 in x 1-3/4 in x 2-1/4 in
- Style:
- Traditional
- Width:
- 1-3/4 in
- Window Hardware Type:
- Cremone Bolt