Three Handle Single Function Shower System in Chrome
Three Handle Single Function Shower System in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shower ring features 3/4 in. OD brass tubing, three 36 in. ceiling supports
- Ceiling supports can be cut to length
- "Hot", "cold" and "shower" diverter handles are ceramic with black lettering
- Faucet centers: 3-3/8 in.
- Two piece shower riser is 3/8 in. brass pipe size: 77 in. total height with 9-1/2 in. projection
- Riser may be cut to needed height
- Supports can be cut to length on site
- 60 in. L x 28 in. W enclosure includes one 36 in. ceiling support and one 10 in. wall support
- Recommended for use with any tub with a non-sloped, drain-end wall. Not recommended for use with Signature Hardware's Celine, Miya, and Barrett tubs
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-7/8 in
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 77 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pause Control:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Size:
- 60 in x 28 in
- Spout Height:
- 9 in
- Spout Type:
- Gooseneck
- Style:
- Traditional
- Thickness:
- 0.6 mm
- Trim Only:
- No
- Tub Spout Flow Rate:
- 6.8 gpm
- Tub Spout Reach:
- 8 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 28 in