Brass Handle Left Hand Dummy Interior Door Set Lever in Brushed Nickel
Tolland Brass Handle Left Hand Dummy Interior Door Set Lever in Brushed Nickel
Frequently Purchased Together
Product Details
- Dummy Door Function does not have an interior plate.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tolland
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Handle Length (in):
- 4-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Lock Type:
- Dummy, Interior Door Set, Left Hand
- Material:
- Brass
- Size:
- 2-1/2 in x 2-1/2 in x 3 in
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 2-1/2 in