8 in. Iron Bolt in Black Powder Coat
Vertical 8 in. Iron Bolt in Black Powder Coat
Frequently Purchased Together
Product Details
- Includes surface, rim and mortise strike plates.
- Includes fastening hardware.
- 8" bolt measures overall: 8" L x 2-1/8" H and projects 1-1/2".
Documents
Specifications
- Application:
- Residential
- Collection:
- Vertical
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Surface Bolt
- Height:
- 2-1/8 in
- Installation Type:
- Door Mount
- Length:
- 8 in
- Lock Type:
- Surface Bolt
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Bolt
- Size:
- 8 in x 2-1/8 in x 1-1/2 in
- WaterSense Labeled:
- No