Vertical Iron Privacy Rim Lock Set with Right Hand Knob in Black with Black Powder Coat

You last purchased this on
 
Signature Hardware

Vertical Iron Privacy Rim Lock Set with Right Hand Knob in Black with Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vertical Iron Privacy Rim Lock Set with Right Hand Knob in Black with Black Powder Coat

  • Fast #
  • Part #SH262713
  • Item #7695530
  • Manufacturer Part #262713
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat, Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • Black Powder Coat casing made of iron.
  • 2-1/4" latch backset.
  • Overall dimensions: 3-1/8" L x 3/4" W (front to back) x 3-7/8" H.
  • The keeper measures 3/4" L x 3/4" W (front to back) x 3-7/8" H.
  • Historic pattern appropriate for restoration.
  • This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Right handing.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat, Black
Diameter:
2-1/4 in
Door Hardware Type:
Lock, Knob
Handle Material:
Porcelain
Handle Type:
Privacy
Hardware Included:
Yes
Height:
3-7/8 in
Length:
3-1/8 in
Lock Type:
Rim Lock
MA Approved -:
No
Material:
Iron
Size:
2-1/4 in
Smart Home Enabled:
No
Style:
Mission
UL Listed:
No
WaterSense Labeled:
No
Width:
3/4 in