Vertical Iron Right Hand Rim Lock Set in Black Powder Coat
Vertical Iron Right Hand Rim Lock Set in Black Powder Coat
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
- Black Powder Coat casing made of iron.
- Right handing.
- The keeper measures 3/4" L x 3/4" W (front to back) x 3-7/8" H.
- 2-1/4" latch backset.
- Overall dimensions: 3-1/8" L x 3/4" W (front to back) x 3-7/8" H.
- Rim lock is fully reversible with a privacy lock and a key-operated dead bolt.
- Installation hardware included.
- Knob sold separately.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Lock
- Hardware Included:
- Yes
- Height:
- 3-7/8 in
- Length:
- 3-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Iron
- Size:
- 2-1/4 in
- Smart Home Enabled:
- No
- Style:
- Mission
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in