Steel Privacy Spindle in Steel
Whittington Steel Privacy Spindle in Steel
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Whittington
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Door Hardware Type:
- Spindle
- Lock Type:
- Privacy
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No