Single Handle Pull Down Kitchen Faucet in Stainless Steel
Williston Single Handle Pull Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
- Button has to be held down for spray mode.
- Braided nylon supplies.
- 2-function sprayer: stream and aerated spray.
- Deck plate can be used to hide the unused mounting holes.
- 360° swivel spout.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Williston
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 16-1/2 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10 in
- Maximum Deck Thickness:
- 3-1/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Overall Depth:
- 10-11/16 in
- Overall Length:
- 10 in
- Pressure - High:
- 60
- Side Spray:
- No
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Aerated, Stream
- Style:
- Traditional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 7.17 lb
- Width:
- 10-11/16 in
- cUPC Certified:
- Yes