Brass Handle Passage Interior Door Set Lever in Polished Nickel

You last purchased this on
 
Signature Hardware

Yasmeen Brass Handle Passage Interior Door Set Lever in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Yasmeen Brass Handle Passage Interior Door Set Lever in Polished Nickel

  • Fast #
  • Part #SH455465
  • Item #9270287
  • Manufacturer Part #455465
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Yasmeen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-15/16 in
Handle Length (in):
4-3/4 in
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
Height:
2-1/2 in
Lock Type:
Interior Door Set, Passage
Material:
Brass
Size:
2-1/2 in x 2-1/2 in x 2-15/16 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
Weight:
2 lb
Width:
2-1/2 in