1 in. Copper MIPT Water Hammer Arrestor
HydraRester™ 1 in. Copper MIPT Water Hammer Arrestor
Frequently Purchased Together
Product Details
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Lifetime cycle tested to withstand 10,000 shock cycles
- Made in the USA
- Designed to provide continuous protection, without maintenance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010-2004
- Application:
- Commercial
- Collection:
- HydraRester™
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-5/8 in
- Material:
- Copper