111 1.6 gpf Sensor Flush Valve
111 1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Flush volumes start as low as 1.6 gpf/6.0 Lpf
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Adjustable tailpiece to accommodate different height requirements
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Integrity of the product is maintained with the vandal-resistant stop cap
- Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SFSM
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME 112.18, ASME 112.19
- BAA Compliant:
- No
- Battery Size:
- C
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Floor Mount
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No