3/4 in. FNPT Angle Supply Stop Valve in Chrome

You last purchased this on
 
Sloan

3/4 in. FNPT Angle Supply Stop Valve in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

3/4 in. FNPT Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #S0388064
  • Item #2037042
  • Manufacturer Part #0388064
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
H-790
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FPT
End Connections:
FPT
Recommended Valve Application:
Commercial
Valve Size:
3/4 in
Valve Type:
Angle Supply Stop Valve