0.5 gpf Sensor Flush Valve
CX 0.5 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- CX
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 8-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery, Hardwired
- Spud Location:
- Rear
- Spud Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in