0.12 gpf Sensor Flush Valve
Ecos® 0.12 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Synthetic rubber seals for chloramine resistance
- "Low battery" flashing LED
- Flex tube diaphragm designed for improved life and reduced maintenance
- Engineered metal cover with replaceable lens window
- Infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Stop seat and vacuum breaker molded from Permex® rubber compound for chloramine resistance
- Sweat solder adapter with cover tube and cast wall flange with set screw
- Four (4) size AA batteries included
- Courtesy Flush® override button
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- AA
- Collection:
- Ecos®
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.12 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Green Product:
- Yes, WaterSense
- Installation Type:
- Wall Mount
- Material:
- Brass
- Power Source:
- Battery
- Product Type:
- Flushometer
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- WaterSense Labeled:
- Yes