1.1 gpf Sensor Flush Valve
Ecos® 1.1 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Deploys an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- User-friendly, three-second flush delay
- Dual-flush model automatically initiates a reduced or complete flush based on how long user remains in sensor range, buttons on top of the flush valve enable manual flushing with a standard or reduced flush at restroom visitor’s discretion
- Low battery flashing LED
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sweat solder adapter with cover tube and cast set screw wall flange
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- High copper, low zinc brass castings for dezincification resistance
- Four (4) size AA batteries included
- 1.1 gpf (4.2 lpf) flushometers are only recommended for new construction installations or those where sufficient drain line carry can be assured
Specifications
- Battery Size:
- AA
- Collection:
- Ecos®
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Green Product:
- Yes, WaterSense
- Material:
- Brass
- Power Source:
- Battery
- Product Type:
- Flushometer
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes