0.5 gpf Sensor Flush Valve
G2 0.5 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Adjustable tailpiece to accommodate different height requirements
- ADA-compliant flushometer automatically operates by means of a infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Available in 0.5 gpf/1.9 lpf, low consumption (1.0 gpf/3.8 lpf), water saver (1.5 gpf/5.7 lpf), and conventional (3.5 gpf/13.2 lpf) models
- High copper, low zinc brass castings for dezincification resistance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- G2
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Material:
- Brass
- Power Source:
- Battery
- Product Type:
- Flushometer
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- WaterSense Labeled:
- Yes