0.5 gpf Manual Flush Valve
Royal® 0.5 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Greys
- Color Finish Name:
- PVD Graphite
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Material:
- Copper, Brass
- Material Type:
- DZR
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet/Urinal Outlet:
- Rear
- UL Listed:
- No
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes