10 in. Gasket in Grey (11.90 - 12.20 in. OD)
10 in. Gasket in Grey (11.90 - 12.20 in. OD)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Application:
- Waterworks
- Brand Model Compatibility:
- 442
- Coating:
- Grey
- Diameter - Outside:
- 10 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 11.90 in - 12.20 in
- UL Listed:
- No