10 in. Mechanical Joint Stainless Steel Tapping Sleeve
10 in. Mechanical Joint Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- NSF Certified:
- No
- Range (in):
- 11.05 in - 11.45 in
- Tap Size:
- 10 in