10 x 1-1/2 in. CC Cast Bronze Double Strap Saddle 11.10 - 10.75 in.
10 x 1-1/2 in. CC Cast Bronze Double Strap Saddle 11.10 - 10.75 in.
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Cast Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Tap Size:
- 1-1/2 in