12 x 12 x 4 in. Mechanical Joint 175 psi 304L Stainless Steel Tapping Sleeve
12 x 12 x 4 in. Mechanical Joint 175 psi 304L Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- AWWA:
- AWWA C-223, AWWA C-228
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 13.60 in - 14.09 in
- Tap Size:
- 4 in