14 x 14 x 10 in. Flanged 175 psi Epoxy Carbon Steel Tapping Sleeve
14 x 14 x 10 in. Flanged 175 psi Epoxy Carbon Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI 61, ANSI 372
- ASTM:
- ASTM A-307, ASTM A-283 Grade C
- AWWA:
- AWWA C-207, AWWA C-213, AWWA C-223
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 14 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Range (in):
- 15.23 in - 15.72 in
- Tap Size:
- 10 in