4 - 5 x 1-1/2 in. CC Ductile Iron Double Strap Saddle
4 - 5 x 1-1/2 in. CC Ductile Iron Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in - 5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 5.00 in - 5.63 in
- Tap Size:
- 1-1/2 in