4 x 12-1/2 in. Stainless Steel Repair Clamp
4 x 12-1/2 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 4 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Repair Clamp
- Range (in):
- 4.74 in - 5.14 in