6 x 1 in. CC Iron Single Strap Saddle
6 x 1 in. CC Iron Single Strap Saddle
Frequently Purchased Together
Product Details
- The gasket fully bond to the cavity to hold it in place
- A closed lug on one side, combined with the bale, acts as a hinge for easier installation
- The wide saddle body provides stability on the pipe
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Single Bale, Single Strap
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 6.84 in - 7.6 in
- Tap Size:
- 1 in
- UL Listed:
- Yes
- Waterworks Application:
- Water
- Width:
- 3-2/5 in