6 x 8 in. Flanged x Gasket Carbon Steel Adapter

You last purchased this on
 
Smith Blair Inc

Omni™ 6 x 8 in. Flanged x Gasket Carbon Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Omni™ 6 x 8 in. Flanged x Gasket Carbon Steel Adapter

  • Fast #
  • Part #S93200069006000
  • Item #2149937
  • Manufacturer Part #93290069006000
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Omni™
End Connection 1:
Flanged
End Connection 2:
Gasket
End Connections:
Flanged x Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter, Straight
Length:
8 in
Material:
Carbon Steel, Rubber
Material Type:
Buna-N
NSF Certified:
Yes
UL Listed:
Yes
Weight:
29 lb