16 in. Galvanized Square to Round Self Adhesive Takeoff
16 in. Galvanized Square to Round Self Adhesive Takeoff
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Height:
- 12-1/2 in
- Length:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 25 in