14/2 ga 50 ft. Silver Cable

You last purchased this on
 
Southwire®

14/2 ga 50 ft. Silver Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

14/2 ga 50 ft. Silver Cable

  • Fast #
  • Part #S68579252M
  • Item #9411944
  • Manufacturer Part #68579252
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial, Institutional
Cable or Wire Type:
MC
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter - Outside:
18/41 in
Length:
50 ft
Material:
Aluminum, Copper, Plastic
Material Type:
PVC
Product Type:
Cable
Temperature Range:
-14 to 90 Deg F
UL Listed:
UL 1569/UL 1685/UL 83
Volts:
600V
Wire Gauge (AWG):
14/2 ga