500 ft. 12/3 ga Underground Feeder Wire
500 ft. 12/3 ga Underground Feeder Wire
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-3, ASTM B-8
- Cable or Wire Type:
- Underground Feeder Cable
- Length:
- 500 ft
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Wire
- Thickness:
- 15 mil
- UL Listed:
- UL 493/UL 83
- Volts:
- 600V
- Wire Gauge (AWG):
- 12/3 ga