SEU 6-6-6 CU 1000R 600V CBL
SEU 6-6-6 CU 1000R 600V CBL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 75
- Cable or Wire Type:
- SEU
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 40-23/100 in
- Length:
- 1000 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Volts:
- 600V
- Wire Gauge (AWG):
- 6 ga